Beli cable patch cord di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALPSystems Single Core Patch Cord (Kabel Jumper Serat Optik)
    Mulai

    Rp149.900

    ALPSystems Single Core Patch Cord (Kabel Jumper Serat Optik)
    Deskripsi:
    Single-core and 2-core glasses cord with connector. Abundant inventory from 1M to 50M. RoHS compliant. ECO (UL1666/LSZH). Dual is also possible by attaching a clip.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Diameter (mm): 2
  2. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  3. LS Cable LS Patch Panel
    Mulai

    Rp2.999.900

    LS Cable LS Patch Panel
    atribut:
    • Ports: 24
  4. BELDEN Patchcords
    Mulai

    Rp89.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
  5. Wasino Kiki Ball-type Sight Glass
    Mulai

    Rp3.099.900

    Wasino Kiki Ball-type Sight Glass
    Deskripsi:
    Work efficiency has improved. Conventional products from manufacturers have a structure in which both sides of the glass are fixed at the same time. The new GEBDS/GEBDF products fix one side at a time, making it easier to replace and change the glass.
    atribut:
    • Material (Main Unit): FCS450 (Ductile)
    • Maximum Operating Pressure (MPa): 0.98
    • Maximum Operating Temperature (°C): 85
    • Operating Temperature Range (°C): 85
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: Ball type
    • Type of Connection: Screw Rc (PT)
  6. NETVIEL Patch Cord LC-LC
    Mulai

    Rp1.099.900

    NETVIEL Patch Cord LC-LC
    Deskripsi:
    Patch Cord LC-LC, Duplex Multimode 50/125um OM4, 2 meter (LSZH)
    atribut:
    • Connector Type on Grip End: LC
    • Connector Type on Second End: LC
    • Fiber Type: 50μm OM4 (Multimode)
    • Zipcord Type: Duplex
  7. FLUKE Networks Pembersih Kabel
    Mulai

    Rp4.099.900

    FLUKE Networks Pembersih Kabel
    Deskripsi:
    Research has shown over 85% of fiber related problems in data centers, campus, and other enterprise or telecom environments are caused by contaminated connectors or end-faces.With Fluke Networks Quick Clean™ Cleaners, harmful contaminants are easily removed from a wide variety of connector types. Even with no training, field technicians and fiber installers can use a simple insertion and push motion to remove residue, debris and dust that can negatively impact network performance. These cleaners are great complements to the existing Fluke Networks fiber optic solvent pen, cleaning cube and cleaning kits for all fiber environments.The Quick Cleaner family is specifically designed to provide a cost effective solution for most bulkhead connectors and end-faces, including MPO/MTP connectors.The Fluke Networks Quick Clean Cleaners are a family of mechanical cleaning tools designed to clean fiber optic connector end faces on patch cables, within adapters or patch panels. These Quick Clean Cleaners are molded with an antistatic material and use a novel dry cleaning strand that gently sweeps and removes harmful contaminants from the connector without damaging the connector end face. These tools are particularly effective at removing contaminants during fiber optic installation that include:- Road Dust (ISO 12103-1)- Skin Oil Residue- Salt Water Residue- Alcohol Residue- Vegetable Residue- Graphite Dryer Lint- Hand Lotion- Distilled Water ResidueOn This Page- Quick Clean 1.25 mm Cleaner and 2.5 mm Cleaner- Quick Clean MPO Cleaner- Quick Clean Cleaners Ordering InformationQuick Clean 1.25 mm Cleaner and 2.5 mm CleanerThe Quick Clean 1.25 mm Cleaner is designed to clean LC, LC secure keyed and MU connectors while the Quick Clean 2.5 mm Cleaner is used to clean SC, ST, FC and E2000 connectors with either UPC or APC polished ferrules. Unlike traditional swab cleaners that rely on the technique of the user, the Quick Clean Cleaners provide consistent cleaning every time. The user can easily engage the cleaner using a simple push motion and the user will hear a “click” sound when the process is completed.
  8. TAIYO (formerly Kuroda Pneumatics) speed controller
    Mulai

    Rp1.899.900

    TAIYO (formerly Kuroda Pneumatics) speed controller
    atribut:
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Suitable fluid: Air
    • Type: speed controller
  9. Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp28.900

    Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  10. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  11. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  12. NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)
    Mulai

    Rp619.900

    NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)
    Deskripsi:
    Patch Cord LC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: LC
    • Connector Type on Second End: LC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
  13. YOKOGAWA Temperature Probe (Sensor Suhu)
    Mulai

    Rp1.899.900

    YOKOGAWA Temperature Probe (Sensor Suhu)
    atribut:
    • Cord Length (m): 1.2
    • Main Uses: For TX10
    • Measurement Temperature Range (°C): -50 to 600
    • Temperature Sensing Part (mm): Φ3.2x200
  14. POFC Single Core Optical Code
    Mulai

    Rp269.900

    POFC Single Core Optical Code
    Deskripsi:
    Please use it for connection between devices and patch panels.
    atribut:
    • Connector: SC-SC
    • Number of Cores: Single core
  15. Panduit Category 6 Small Diameter Patch Cord
    Mulai

    Rp379.900

    Panduit Category 6 Small Diameter Patch Cord
    atribut:
    • Cable Diameter: 3.8mm
    • Type: Category 6
    • Bending Radius: (Cable) 15mm
    • Cable: LAN cable with both ends RJ45 modular plug
    • Material: Polycarbonate phosphor bronze PVC
  16. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  17. NETVIEL Patch Cord SC-LC (Kabel Fiber Optik)
    Mulai

    Rp539.900

    NETVIEL Patch Cord SC-LC (Kabel Fiber Optik)
    Deskripsi:
    Patch Cord SC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: SC
    • Connector Type on Second End: LC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
Daftar Harga cable patch cord Terbaru October 2026
ALPSystems Single Core Patch Cord (Kabel Jumper Serat Optik)Rp149.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
ICA UPS Compact Type Line Interactive CT SeriesRp2.099.900
LS Cable LS Patch PanelRp2.999.900
BELDEN PatchcordsRp89.900
Wasino Kiki Ball-type Sight GlassRp3.099.900
NETVIEL Patch Cord LC-LCRp1.099.900
FLUKE Networks Pembersih KabelRp4.099.900
TAIYO (formerly Kuroda Pneumatics) speed controllerRp1.899.900
Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)Rp28.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)